text.skipToContent text.skipToNavigation

Wera Torx bit 867/1 TX 6 x 25mm


867/1 TORX® bits, TX 6 x 25 mmPremium bits for TORX® socket screws. 1/4", hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 81563.664.930
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 6
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Model 867/1 TORX

Description

867/1 TORX® bits, TX 6 x 25 mmPremium bits for TORX® socket screws. 1/4", hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81563.664.930
EAN 4013288030412
UBB 500504493759
UNSPSC 31161507
Manufacturer article nr  05066493001
Do not close this page. This message will disappear, when the page is fully loaded.