text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wera Toolbag Wera 2go 2 XL 2GO XL


Wera 2go 2 XL Tool Container, 2 pieces 1x Wera 2go XL Container: 455 x 330 x 170 mm 1x Wera 2go 6 Shoulder Strap: 38 x 1470 mm 1x Wera 2go 4 Tool Quiver: 165 x 105 mmThe Wera 2go 2 XL Tool Container with extra low-profile compartments, with its hook and loop fastener system and its compactness, is the ideal solution for individual and convenient tool tr

Article number 3V171290
Width 330
Design Bag
Height 455
Depth 170
Quality class Other
Packed per 1

Specifications

Width 330
Design Bag
Height 455
Depth 170
Quality class Other
Material Plastic
Padlock shackle No
With shoulder strap Yes
Signal-red No
With lock No
Removable tray No
With foam No
With divider Yes
Brand WERA

Description

Wera 2go 2 XL Tool Container, 2 pieces 1x Wera 2go XL Container: 455 x 330 x 170 mm 1x Wera 2go 6 Shoulder Strap: 38 x 1470 mm 1x Wera 2go 4 Tool Quiver: 165 x 105 mmThe Wera 2go 2 XL Tool Container with extra low-profile compartments, with its hook and loop fastener system and its compactness, is the ideal solution for individual and convenient tool transport. The inner and outer hook and loop fastener zones provide extremely high flexibility and space utilization. This fits an incredible amount of tools in and on the container. Wera 2go 2 makes for light luggage, because only the essential tools are taken. The robust and sturdy material protects the enclosed tools from damage and moisture, and increases the service life of the tool container. The padded and adjustable wide belt and the close-fitting position of the container provide a comfortable fit. The hands remain free during transport. Including one Wera 2go 4 holder with individually adjustable hook and loop fastener divider for screwdrivers and other tools. Four of these holders can be stowed effortlessly.

Article numbers

Article number 3V171290
EAN 4013288211491
UBB 500713662517
UNSPSC 27110000
Manufacturer article nr  05004357001
Do not close this page. This message will disappear, when the page is fully loaded.