text.skipToContent text.skipToNavigation

Wera Tool Set in Bag 39-Piece


Kraftform Kompakt M 1 Metal, 39 pieces 1x 8000 A Zyklop Speed Ratchet with 1/4", drive: 1/4", x 152 mm 1x 8794 LA Zyklop extension with free-turning sleeve, long, 1/4",: 1/4", x 150 mm 1x 8794 A Zyklop wobble extension, 1/4",: 1/4", x 56 mm 1x 8784 A1 Zyklop bit adaptor, 1/4",: 1/4", x 37 mm 1x 816 R Bitholding screwdriver with Rapidaptor quick-release

Article number 81618.005.928
Packaging Bag
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Packaging Bag
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 12
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 7
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 39
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 13
Number of testing tools 0
Number of ratchets 1
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Wera
Weight per piece (g) 300
Type Tool Set

Description

Kraftform Kompakt M 1 Metal, 39 pieces 1x 8000 A Zyklop Speed Ratchet with 1/4", drive: 1/4", x 152 mm 1x 8794 LA Zyklop extension with free-turning sleeve, long, 1/4",: 1/4", x 150 mm 1x 8794 A Zyklop wobble extension, 1/4",: 1/4", x 56 mm 1x 8784 A1 Zyklop bit adaptor, 1/4",: 1/4", x 37 mm 1x 816 R Bitholding screwdriver with Rapidaptor quick-release chuck: 1/4", x 119 mm 7x 8790 HMA Zyklop 1/4", socket: 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 12x23 mm, 13x23 mm 3x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm, PH 3x89 mm 4x 840/4 Z bits: 3x89 mm, 4x89 mm, 5x89 mm, 6x89 mm 5x 867/4 Z TORX® bits: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm 1x 800/4 Z bits: 1 x 5.5 x 89 mm 6x 847 HSS Combined Tap Bits: 2.5 mmx36 mmxM 3, 3.3 mmx39 mmxM 4, 4.2 mmx41 mmxM 5, 6.8 mmx51 mmxM 8, 8.5 mmx59 mmxM 10, 5 mmx44 mmxM 6 6x 848 HSS Metal Twist Drill Bits: 3x38 mm, 4x44 mm, 5x50 mm, 6x50 mm, 8x51 mm, 10x54 mm 1x 1441 SB Screw gripper attachment for screwdriver blades, long bits and L-keys, with holding function for screws: 4.5-6 x 41 mm 1x 247 Single-pole phase tester: 0.5 x 3 x 70 mmCompact tool set with the 39 most important screwdriving tools for jobs on metal. Includes the incredibly fast Zyklop Speed ratchet and accessories, 7 manual and power tool sockets, sizes 5.5-13, 1 universal bit holder, 13 bits in a length of 89 mm, 6 metal twist drill bits with diameter of 3-10 mm, 1 screw gripper for firmly holding screws, 1 single-pole phase tester 247, textile box, very robust and durable, can be positioned upright in the workshop shelf for convenient storage, additional surface protection thanks to the textile outer material, low weight and volume for simplified mobility.

Article numbers

Article number 81618.005.928
EAN 4013288178367
UBB 500627820789
UNSPSC 27112836
Manufacturer article nr  05135928001
Do not close this page. This message will disappear, when the page is fully loaded.