text.skipToContent text.skipToNavigation

Wera Textile Box Black 320 x 42 x 97mm


9435 Textile Box Bicycle Set Torque 1, empty, 320 x 97 x 42 mmRobust folding bag for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for Bicycle set Torque 1, empty.

Article number 7B806297
Colour Black
Width 320
Design Tool Box
Height 42
Depth 97
Packed per 1

Specifications

Colour Black
Width 320
Design Tool Box
Height 42
Depth 97
Quality class Other
Material Other
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
With foam No
With divider No
With telescopic handle No
Brand Wera
Type Textile Box

Description

9435 Textile Box Bicycle Set Torque 1, empty, 320 x 97 x 42 mmRobust folding bag for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for Bicycle set Torque 1, empty.

Article numbers

Article number 7B806297
EAN 4013288212016
UBB 500713664182
UNSPSC 27110000
Manufacturer article nr  05136487001
Do not close this page. This message will disappear, when the page is fully loaded.