text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wera Sockets 8790 HMB Deep 12.0X64.0


8790 HMB Deep 3/8", socket, 12 x 64 mmThe Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws a

Article number 8R874178
Surface protection Other
Wrench width (mm) 12
Length 64
Isolation protection 1000 V No
Connection size 3/8 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 12
Length 64
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Double hex insert No
For impact screwdriver No
VDE tested No

Description

8790 HMB Deep 3/8", socket, 12 x 64 mmThe Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of dull-chromed chrome-vanadium.

Article numbers

Article number 8R874178
EAN 4013288210425
UBB 500713723335
UNSPSC 27110000
Manufacturer article nr  05004534001
Do not close this page. This message will disappear, when the page is fully loaded.