text.skipToContent text.skipToNavigation

Wera Socket set Belt C Impaktor 1 10 pieces


Belt C Impaktor 1 socket set, 1/2", drive, 10 pieces 9x 8790 C Impaktor socket with 1/2", drive: 13x38 mm, 14x38 mm, 15x38 mm, 16x38 mm, 17x38 mm, 18x38 mm, 19x38 mm, 20x38 mm, 21x38 mm 1x Belt C (textile belt), 6 location, unloaded: 71 x 210 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmRobust textile belt in the typical Wera design with nine Impa

Article number 3B224375
Packaging Bag
Connection size 1/2 inch
Number of socket spanners 9
Total number of tools 9
Connection size (mm) 12.7
Packed per 1

Specifications

Packaging Bag
Connection size 1/2 inch
Number of socket spanners 9
Total number of tools 9
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Wera

Description

Belt C Impaktor 1 socket set, 1/2", drive, 10 pieces 9x 8790 C Impaktor socket with 1/2", drive: 13x38 mm, 14x38 mm, 15x38 mm, 16x38 mm, 17x38 mm, 18x38 mm, 19x38 mm, 20x38 mm, 21x38 mm 1x Belt C (textile belt), 6 location, unloaded: 71 x 210 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmRobust textile belt in the typical Wera design with nine Impaktor socket wrench plug-ins for missions in confined spaces. A smooth Twist to Unlock mechanism ensures a secure fit and simple removal of the sockets. Including snap hook for attachment on belt loops or bags. With fleece backing and hook and loop fastener strips for easy attachment e.g. on wall, shelf, workshop trolley and Wera 2go tool transport system. Impaktor sockets for use with electric or pneumatic powered impact wrenches with 12.5mm = ½", drive. Impaktor technology ensures above-average service life, even under extreme conditions. With Take it easy tool finder with colour coding by size - for easy and fast location of the required tool. With hexagonal profile and grooved socket. The hexagon profile allows the transmission of high forces and puts less strain on the edges of bolts or screw heads than a double hexagon profile. For external hexagonal bolts and sockets.

Article numbers

Article number 3B224375
EAN 4013288210104
UBB 500713651544
UNSPSC 27110000
Manufacturer article nr  05004580001
Do not close this page. This message will disappear, when the page is fully loaded.