text.skipToContent text.skipToNavigation

Wera Socket set Belt B Deep 1 9 pieces


Belt B Deep 1 socket set, 3/8", drive, 9 pieces 9x 8790 HMB Deep 3/8", socket: 8x64 mm, 10x64 mm, 12x64 mm, 13x64 mm, 15x64 mm, 16x64 mm, 17x64 mm, 18x64 mm, 19x64 mm 1x Belt B (textile belt), 9 location, unloaded: 45 x 310 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmRobust textile belt in the typical Wera design with 9 long ?", manual and machin

Article number 9A578227
Packaging Bag
Connection size 3/8 inch
Number of socket spanners 9
Total number of tools 9
Connection size (mm) 9.53
Packed per 1

Specifications

Packaging Bag
Connection size 3/8 inch
Number of socket spanners 9
Total number of tools 9
Connection size (mm) 9.53
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Wera

Description

Belt B Deep 1 socket set, 3/8", drive, 9 pieces 9x 8790 HMB Deep 3/8", socket: 8x64 mm, 10x64 mm, 12x64 mm, 13x64 mm, 15x64 mm, 16x64 mm, 17x64 mm, 18x64 mm, 19x64 mm 1x Belt B (textile belt), 9 location, unloaded: 45 x 310 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmRobust textile belt in the typical Wera design with 9 long ?", manual and machine socket inserts (non-impacting) in a confined space. A smoother turning mechanism ensures a secure holding and easy removal of sockets. Includes snap hook for attaching to belt loops or bags. With fleece backing and hook and loop fastener strips for easy attachment e.g. on wall, shelf, workshop trolley or the Wera 2go tool transport system. Long ?", manual and mechanical socket wrench inserts (ISO 2725 part 3) from Wera for use in manual and machine operation (non-impacting) even with low-lying screwdriving and protruding threaded rods. With ",Take it easy", tool finder with colour coding by size - for easy and fast location of the required tool. Easy to grasp even with oily hands. With hexagonal profile and ball-catching groove. The hexagon profile allows the transmission of high forces and puts less strain on the edges of bolts or screw heads than a double hexagon profile. Fine-toothed ratchets also make the use of a double hexagon profile superfluous, even in confined spaces, thanks to their small return angle. For external hexagonal bolts and sockets.

Article numbers

Article number 9A578227
EAN 4013288210555
UBB 500713725561
UNSPSC 27110000
Manufacturer article nr  05004545001
Do not close this page. This message will disappear, when the page is fully loaded.