text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wera Socket set Belt B 4 9 pieces


Belt B 4 Zyklop socket set, 3/8", drive, 9 pieces 9x 8790 HMB Zyklop 3/8", socket: 8x29 mm, 10x29 mm, 12x29 mm, 13x29 mm, 15x29 mm, 16x30 mm, 17x30 mm, 18x30 mm, 19x30 mm 1x Belt B (textile belt), 9 location, unloaded: 45 x 310 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmTypically Wera designed robust textile belt with 9 sockets taking up minimal

Article number 5T767831
Packaging Bag
Connection size 3/8 inch
Number of socket spanners 9
Total number of tools 9
Connection size (mm) 9.53
Packed per 1

Specifications

Packaging Bag
Connection size 3/8 inch
Number of socket spanners 9
Total number of tools 9
Connection size (mm) 9.53
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0

Description

Belt B 4 Zyklop socket set, 3/8", drive, 9 pieces 9x 8790 HMB Zyklop 3/8", socket: 8x29 mm, 10x29 mm, 12x29 mm, 13x29 mm, 15x29 mm, 16x30 mm, 17x30 mm, 18x30 mm, 19x30 mm 1x Belt B (textile belt), 9 location, unloaded: 45 x 310 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmTypically Wera designed robust textile belt with 9 sockets taking up minimal space. A smooth turning Twist to Unlock mechanism ensures a secure fit and simple removal of the sockets. Comes with ",Take it easy", Tool Finder with colour coding according to size to enable the right tool to be selected easily and quickly. Includes a snap hook for secure fastening to a belt loop or pocket. Supplied with a nonwoven reverse side and hook and loop strips for simple attachment e.g. to a wall, shelf, tool trolley and to the Wera 2go tool transport system.

Article numbers

Article number 5T767831
EAN 4013288194978
UBB 500686596015
UNSPSC 27110000
Manufacturer article nr  05003973001
Do not close this page. This message will disappear, when the page is fully loaded.