text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wera Socket set 8100 SC 4 38 pieces


8100 SC 4 Zyklop Speed Ratchet Set, 1/2", drive, imperial, 38 pieces 1x 8000 C Zyklop Speed Ratchet with 1/2", drive: 1/2", x 277 mm 18x 8790 HMC Zyklop socket with 1/2", drive: 3/8",x37 mm, 7/16",x37 mm, 1/2",x37 mm, 9/16",x37 mm, 19/32",x37 mm, 5/8",x37 mm, 11/16",x37 mm, 3/4",x37 mm, 25/32",x37 mm, 13/16",x37 mm, 7/8",x37 mm, 15/16",x37 mm, 31/32",x3

Article number 2V848165
Packaging Case
Connection size 1/2 inch
Number of socket spanners 18
Total number of tools 38
Connection size (mm) 12.7
Packed per 1

Specifications

Packaging Case
Connection size 1/2 inch
Number of socket spanners 18
Total number of tools 38
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0

Description

8100 SC 4 Zyklop Speed Ratchet Set, 1/2", drive, imperial, 38 pieces 1x 8000 C Zyklop Speed Ratchet with 1/2", drive: 1/2", x 277 mm 18x 8790 HMC Zyklop socket with 1/2", drive: 3/8",x37 mm, 7/16",x37 mm, 1/2",x37 mm, 9/16",x37 mm, 19/32",x37 mm, 5/8",x37 mm, 11/16",x37 mm, 3/4",x37 mm, 25/32",x37 mm, 13/16",x37 mm, 7/8",x37 mm, 15/16",x37 mm, 31/32",x37 mm, 1",x40 mm, 1 1/16",x40 mm, 1 1/8",x40 mm, 1 3/16",x42 mm, 1 1/4",x42 mm 1x 8789 C Zyklop sliding T-handle, 1/2",: 1/2", x 250 mm 1x 8794 C Zyklop wobble extension, 1/2",: 1/2", x 52 mm 1x 8795 C Zyklop universal joint, 1/2",: 1/2", x 69 mm 1x 8784 C2 Zyklop bit adaptor, 1/2",, 5/16",: 5/16", x 1/2", x 50 mm 1x 8796 SC Zyklop ",flexible-lock", extension with free-turning sleeve, short, 1/2",: 1/2", x 125 mm 1x 8796 LC Zyklop ",flexible-lock", extension with free-turning sleeve, long, 1/2",: 1/2", x 250 mm 1x 855/2 Z bits: PZ 3 x 32 mm 1x 851/2 Z bits: PH 3 x 32 mm 7x 867/2 Z TORX® bits: TX 25x35 mm, TX 20x35 mm, TX 30x35 mm, TX 40x35 mm, TX 45x35 mm, TX 50x35 mm, TX 55x35 mm 4x 840/2 Z Bits: 1/4",x30 mm, 5/16",x30 mm, 3/8",x30 mm, 7/32",x30 mm38-piece Zyklop set in robust metal case: Zyklop ratchet with 1/2",drive. The 72 fine-pitched teeth enable a low return angle of only 5°. The ratchet head pivots freely and can be locked into any position by using the slide switch that is positioned on either side. It is even possible to work conveniently in very confined and difficult-to-access areas with enhanced hand clearance. The predefined locking positions at 0°, 15° und 90°, both to the right and left, ensure safe working without any slipping of the ratchet head. The ratchet can be used as a conventional screwdriver in the 0° position by attaching an adaptor and a bit. The flywheel design ensures rapid screwdriving. The rotation-symmetric construction of the Kraftform handle and the free-turning sleeve support rapid twisting. The outstanding design of the Kraftform handle fits perfectly into the hand preventing hand injuries such as blisters and calluses. The hard materials used for the handle ensure quick and easy hand repositioning without any danger of the skin ",sticking", to the handle. The softer anti-slip zones enable the low-loss transfer of high torque. For 1/2", square sockets as well as 1/2", adaptors with square drive, equipped with ball lock. Including 18 imperial Zyklop sockets, 2 Zyklop extensions with free-turning sleeve, 1 T-handle, 1 universal joint, 1 wobble extension, 1 adaptor with quick-release chuck, 13 bits. ",Take it easy", Tool Finder with colour coding according to sizes.

Article numbers

Article number 2V848165
EAN 4013288121202
UBB 500643580268
UNSPSC 27111704
Manufacturer article nr  05003647001
Do not close this page. This message will disappear, when the page is fully loaded.