text.skipToContent text.skipToNavigation

Wera Socket Rail Belt 9 Black 39 x 238mm


Belt A (textile belt), 9 location, unloaded 1x Belt A (textile belt), 9 location, unloaded: 39 x 238 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmSocket set with holding function for particularly convenient screwdriving with reduced risk of losing the screw when addressing the workpiece.

Artículo No. 2J017782
Length (mm) 238
Material Plastic
Brand Wera
Commodity code 42029298
Type Socket Rail Belt
Embalado por 1

Especificaciones

Length (mm) 238
Material Plastic
Brand Wera
Commodity code 42029298
Type Socket Rail Belt

Descripción

Belt A (textile belt), 9 location, unloaded 1x Belt A (textile belt), 9 location, unloaded: 39 x 238 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmSocket set with holding function for particularly convenient screwdriving with reduced risk of losing the screw when addressing the workpiece.

Números de artículo

Artículo No. 2J017782
EAN 4013288192424
UBB 500678957431
UNSPSC 27110000
Artículo del fabricante nr 05003891001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.