text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wera Socket 8790 C Impaktor 17.0 x 38.0


8790 C Impaktor socket with 1/2", drive, 17 x 38 mmImpaktor socket for use with electric or pneumatic impact wrenches with 12.5mm = ½", drive. The Impaktor technology ensures above-average service life even under extreme conditions. With Take it easy tool finder with colour coding by size - for easy and fast location of the required tool. With hexagonal

Article number 4P981709
Surface protection Other
Wrench width (mm) 17
Length 38
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 17
Length 38
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
For impact screwdriver Yes
VDE tested No
Brand WERA

Description

8790 C Impaktor socket with 1/2", drive, 17 x 38 mmImpaktor socket for use with electric or pneumatic impact wrenches with 12.5mm = ½", drive. The Impaktor technology ensures above-average service life even under extreme conditions. With Take it easy tool finder with colour coding by size - for easy and fast location of the required tool. With hexagonal profile and grooved socket. The hexagon profile allows the transmission of high forces and puts less strain on the edges of bolts or screw heads than a double hexagon profile. For hexagon headed bolts, screws and nuts.

Article numbers

Article number 4P981709
EAN 4013288210050
UBB 500713650553
UNSPSC 27110000
Manufacturer article nr  05004574001
Do not close this page. This message will disappear, when the page is fully loaded.