text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wera Screwdriver 352 SW3/16 022910


352 Ball end screwdriver for hexagon socket screws, 3/16", x 100 mmHigh quality Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and low-fatigue working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. The ballpoint drive profile means that it is possible to swivel the tool

Article number
Insulated No
Wrench width (mm) 4.76
Total length (mm) 205
Isolation protection 1000 V No
Blade length (mm) 100
Packed per 1

Specifications

Insulated No
Wrench width (mm) 4.76
Total length (mm) 205
Isolation protection 1000 V No
Blade length (mm) 100
Material handle Other
With ball head Yes
Cap rotatable No
VDE tested No
Model 352

Description

352 Ball end screwdriver for hexagon socket screws, 3/16", x 100 mmHigh quality Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and low-fatigue working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. The ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling ",round the corner", screwdriving. ",Take it easy", tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 81900.047.001
EAN 4013288003850
UBB 240125006900
UNSPSC 27111701
Manufacturer article nr  05022910001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.