text.skipToContent text.skipToNavigation

Wera Reducer 780 B B/2-S x 5/16 x 30


780 B 3/8", Adaptor, 780 B/2-S x 5/16", x 30 mmAdaptor for square to hexagon. Suitable for the take-up of bits with 5/16", hex head drive as per DIN ISO 1173-C 8. Drive: 3/8", square socket, comes with particularly strong retaining ring.

Article number 0A460942
Length (mm) 30
Isolation protection 1000 V No
Connection size Other
Connection size socket side 3/8 inch
Connection size (mm) 8
Packed per 1

Specifications

Length (mm) 30
Isolation protection 1000 V No
Connection size Other
Connection size socket side 3/8 inch
Connection size (mm) 8
Type at tool side Hexagonal (female)
Type at socket side Square (female)
Connection size at tool side 5/16 inch
VDE tested No
Brand Wera

Description

780 B 3/8", Adaptor, 780 B/2-S x 5/16", x 30 mmAdaptor for square to hexagon. Suitable for the take-up of bits with 5/16", hex head drive as per DIN ISO 1173-C 8. Drive: 3/8", square socket, comes with particularly strong retaining ring.

Article numbers

Article number 0A460942
EAN 4013288113467
UBB 500643186652
UNSPSC 27110000
Manufacturer article nr  05344512001
Do not close this page. This message will disappear, when the page is fully loaded.