text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Wera Reducer 780 B B/1-S x 1/4 x 30


780 B 3/8", Adaptor, 780 B/1-S x 1/4", x 30 mmAdaptor from square to hexagonal. Suitable for the attachment of bits with hexagon drive as per DIN ISO 1173-C 6.3. Drive: 3/8", squaret, comes with particularly strong retaining ring.

Article number 5O471930
Length 30
Isolation protection 1000 V No
Connection size socket side 3/8 inch
Connection size (mm) 6.3
Type at tool side Hexagonal (female)
Packed per 1

Specifications

Length 30
Isolation protection 1000 V No
Connection size socket side 3/8 inch
Connection size (mm) 6.3
Type at tool side Hexagonal (female)
Type at socket side Square (female)
Connection size at tool side 1/4 inch
VDE tested No
Brand Wera

Description

780 B 3/8", Adaptor, 780 B/1-S x 1/4", x 30 mmAdaptor from square to hexagonal. Suitable for the attachment of bits with hexagon drive as per DIN ISO 1173-C 6.3. Drive: 3/8", squaret, comes with particularly strong retaining ring.

Article numbers

Article number 5O471930
EAN 4013288113450
UBB 500643186249
UNSPSC 27110000
Manufacturer article nr  05344511001
Do not close this page. This message will disappear, when the page is fully loaded.