text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Wera Metal drill bit 848 HSS 4 x 44


848 HSS Metal Twist Drill Bits, 4 x 44 mmHigh quality metal twist drill bits for precise drilling in metal. Made out of high speed steel (HSS). A finely-tuned material elasticity provides for a long service life. Very good concentricity. Tough viscous tempered bits ensure a particularly long service life. The hexagonal shaft ensures very good power tran

Article number 8G077505
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Cutting length (mm) 20
Suitable for stainless steel No
Packed per 1

Specifications

Total length (mm) 44
Diameter drill (mm) 4
Holding system Hexagon holder
Cutting length (mm) 20
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end Yes
Brand Wera

Description

848 HSS Metal Twist Drill Bits, 4 x 44 mmHigh quality metal twist drill bits for precise drilling in metal. Made out of high speed steel (HSS). A finely-tuned material elasticity provides for a long service life. Very good concentricity. Tough viscous tempered bits ensure a particularly long service life. The hexagonal shaft ensures very good power transfer. Drive: hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 8G077505
EAN 4013288101341
UBB 500643623662
UNSPSC 23241639
Manufacturer article nr  05104613001
Do not close this page. This message will disappear, when the page is fully loaded.