text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Wera Jobber drill 849 HSS 8 x 110


849 HSS Twist Wood Drill Bits, 8 x 110 mmHigh quality wood twist drill bits for precise, splinter-free drilling in soft wood, hard wood and laminated panel material. Made out of high speed steel (HSS). The hexagonal shaft ensures very good power transfer. A finely-tuned material elasticity provides for a long service life. Very good concentricity. drive

Article number 7B534159
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Cutting length (mm) 60
Suitable for stainless steel No
Packed per 1

Specifications

Total length (mm) 110
Diameter drill (mm) 8
Holding system Hexagon holder
Cutting length (mm) 60
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end Yes
Brand Wera

Description

849 HSS Twist Wood Drill Bits, 8 x 110 mmHigh quality wood twist drill bits for precise, splinter-free drilling in soft wood, hard wood and laminated panel material. Made out of high speed steel (HSS). The hexagonal shaft ensures very good power transfer. A finely-tuned material elasticity provides for a long service life. Very good concentricity. drive suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 7B534159
EAN 4013288101297
UBB 500643626632
UNSPSC 23241639
Manufacturer article nr  05104604001
Do not close this page. This message will disappear, when the page is fully loaded.