text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wera Insert 7781 14 x 18 x 15


7781 Ring spanner insert, 14x18 mm, 14x18 x 15 x 62 mmRing spanner insert, for hexagon screw heads or nuts, for torque wrenches of the Click-Torque X series with 14x18 mm holder.

Article number 6S414444
Wrench width (mm)
Total length (mm)
Design Ring End Fitting
Surface protection Other
Length 37
Packed per 1

Specifications

Wrench width (mm) 15
Total length (mm) 62
Design Ring End Fitting
Surface protection Other
Length 37
Isolation protection 1000 V No
Connection size 14x18 mm
Cranked No
Wrench size small (mm) 15
Single wrench model No
Low spark model No
Height of head small (mm) 11
Half moon model No
Wrench size small (inch) Other
Wrench size large (inch) Other
Head width small (mm) 30
Ratcheting model No
Open model No
Model 7781

Description

7781 Ring spanner insert, 14x18 mm, 14x18 x 15 x 62 mmRing spanner insert, for hexagon screw heads or nuts, for torque wrenches of the Click-Torque X series with 14x18 mm holder.

Article numbers

Article number 6S414444
EAN 4013288196583
UBB 500686633222
UNSPSC 27110000
Manufacturer article nr  05078692001
Do not close this page. This message will disappear, when the page is fully loaded.