text.skipToContent text.skipToNavigation

Wera 7780 Open End Insert 38mm 61mm


7780 Open end insert, 14x18 mm, 14x18 x 38 x 61 mmOpen end insert, for hexagon screw heads or nuts, for torque wrenches of the Click-Torque X series with 14x18 mm holder.

Article number 1B728596
Wrench width (mm)
Total length (mm)
Design Open End Fitting
Surface protection Other
Length (mm) 61
Packed per 1

Specifications

Wrench width (mm) 120
Total length (mm) 120
Design Open End Fitting
Surface protection Other
Length (mm) 61
Isolation protection 1000 V No
Connection size 14x18 mm
Wrench size small (mm) 38
Single wrench model Yes
Low spark model No
Height of head small (mm) 12
Wrench size small (inch) Other
Wrench size large (inch) Other
Head width small (mm) 52
With tommy bar No
Suitable for tommy bar No
Right-angled wrench model No
Tapered handle No
Rectangular mounting Yes
VDE tested No
Brand Wera
Commodity code 82079099
Model 7780
Type Open End Insert

Description

7780 Open end insert, 14x18 mm, 14x18 x 38 x 61 mmOpen end insert, for hexagon screw heads or nuts, for torque wrenches of the Click-Torque X series with 14x18 mm holder.

Article numbers

Article number 1B728596
EAN 4013288196880
UBB 500686632497
UNSPSC 27110000
Manufacturer article nr  05078686001
Do not close this page. This message will disappear, when the page is fully loaded.