text.skipToContent text.skipToNavigation

Wera Hexagon key 967/9 TX XL HF 1 XL Set 9 pieces


967/9 TX XL HF 1 L-key set with holding function, long, 9 pieces 9x 967 XL HF TORX® L-key with holding function, long: TX 8x90 mm, TX 9x101 mm, TX 10x112 mm, TX 15x123 mm, TX 20x137 mm, TX 25x154 mm, TX 27x172 mm, TX 30x195 mm, TX 40x224 mmHigh quality L-key set for recessed TORX® screws. The holding function on the long arm keeps screws securely on the

Article number 1E599987
Packaging Other
Size (TX) 40
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Packed per 1

Specifications

Packaging Other
Size (TX) 40
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 9
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Wera

Description

967/9 TX XL HF 1 L-key set with holding function, long, 9 pieces 9x 967 XL HF TORX® L-key with holding function, long: TX 8x90 mm, TX 9x101 mm, TX 10x112 mm, TX 15x123 mm, TX 20x137 mm, TX 25x154 mm, TX 27x172 mm, TX 30x195 mm, TX 40x224 mmHigh quality L-key set for recessed TORX® screws. The holding function on the long arm keeps screws securely on the tool. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys. Come in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal.

Article numbers

Article number 1E599987
EAN 4013288193513
UBB 500686616805
UNSPSC 27110000
Manufacturer article nr  05024450001
Do not close this page. This message will disappear, when the page is fully loaded.