text.skipToContent text.skipToNavigation

Wera Folding Pouch Black 170 x 130mm


9415 Folding pouch for Kraftform Kompakt Zyklop Speed 1/4",, empty, 170 x 130 mmRobust folding bag for space-saving tool storage, ideal for mobile use, as the material used is light and firm, 14 slots, for 1/4", Zyklop Speed ratchet.

Article number 6Y031015
Colour Black
Width 170
Design Other
Height 30
Depth 130
Packed per 1

Specifications

Colour Black
Width 170
Design Other
Height 30
Depth 130
Quality class Other
Material Other
Padlock shackle No
Rollable Yes
With shoulder strap No
Signal-red No
With lock No
Removable tray No
With foam No
With divider No
With telescopic handle No
Brand Wera
Type Folding Pouch

Description

9415 Folding pouch for Kraftform Kompakt Zyklop Speed 1/4",, empty, 170 x 130 mmRobust folding bag for space-saving tool storage, ideal for mobile use, as the material used is light and firm, 14 slots, for 1/4", Zyklop Speed ratchet.

Article numbers

Article number 6Y031015
EAN 4013288194619
UBB 500686658898
UNSPSC 27110000
Manufacturer article nr  05136464001
Do not close this page. This message will disappear, when the page is fully loaded.