text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Wera Countersink 846 HSS 8.30 x 31


846 3-flute Countersink Bit, 8.30 x 31 mmHigh quality 3-flute countersink bit for deburring, chamfering and countersinking. A finely-tuned material elasticity provides for great durability. Perfect chip removal and a low tilt risk ensure pleasant working. Cutting section as per DIN 335-C, 90° with 3 cutters. hexagon, suitable for holders with take-up as

Article number 3B226209
Total length (mm)
Diameter drill (mm)
Length 105
Holding system Hexagon holder
Cutting length (mm) 20
Packed per 1

Specifications

Total length (mm) 31
Diameter drill (mm) 8.3
Length 105
Holding system Hexagon holder
Cutting length (mm) 20
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end Yes
Countersink angle (°) 90
Countersink diameter (mm) 8.3 - 8.3
Number of cutting edges 3
Brand Wera
Model 846

Description

846 3-flute Countersink Bit, 8.30 x 31 mmHigh quality 3-flute countersink bit for deburring, chamfering and countersinking. A finely-tuned material elasticity provides for great durability. Perfect chip removal and a low tilt risk ensure pleasant working. Cutting section as per DIN 335-C, 90° with 3 cutters. hexagon, suitable for holders with take-up as per DIN ISO 1173-D 6.3.

Article numbers

Article number 3B226209
EAN 4013288101457
UBB 500643631418
UNSPSC 20102007
Manufacturer article nr  05104631001
Do not close this page. This message will disappear, when the page is fully loaded.