text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wera Countersink 845 8.30 x 32


845 1-flute Countersink Bits, 8.30 x 32 mmHigh quality 1-flute countersink bit by Wera. For countersinking and deburring. The hexagon shaft ensures very good power transfer, vibration-free and score-free working. Perfect chip removal and long service life. 1/4", hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 4I979161
Total length (mm)
Diameter drill (mm)
Length 32
Holding system Hexagon holder
Cutting length (mm) 21
Packed per 1

Specifications

Total length (mm) 32
Diameter drill (mm) 8.3
Length 32
Holding system Hexagon holder
Cutting length (mm) 21
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end Yes
Countersink diameter (mm) 8.3 - 8.3
Number of cutting edges 1
Model 845

Description

845 1-flute Countersink Bits, 8.30 x 32 mmHigh quality 1-flute countersink bit by Wera. For countersinking and deburring. The hexagon shaft ensures very good power transfer, vibration-free and score-free working. Perfect chip removal and long service life. 1/4", hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 4I979161
EAN 4013288117526
UBB 500643630006
UNSPSC 20102007
Manufacturer article nr  05104661001
Do not close this page. This message will disappear, when the page is fully loaded.