text.skipToContent text.skipToNavigation

WERA SCRWDR BZK 352 6,0022820


352 Ball end screwdriver for hexagon socket screws, 6 x 125 mmHigh quality Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and low-fatigue working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. The ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling ",round the corner", screwdriving. ",Take it easy", tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Numero articolo
Isolato No
Larghezza della chiave (mm) 6
Lunghezza totale (mm) 230
Protezione di isolamento 1000 V No
Lunghezza della lama (mm) 125
Confezionato per 1

Specifiche

Isolato No
Larghezza della chiave (mm) 6
Lunghezza totale (mm) 230
Protezione di isolamento 1000 V No
Lunghezza della lama (mm) 125
Materiale maniglia Altro
Con testa a sfera
Cappuccio ruotabile No
Testato VDE No
Marchio Wera
Weight per piece (g) 68
Codice merceologico 8205400000
Model 352
Type Hexagon Screwdriver

Descrizione

352 Ball end screwdriver for hexagon socket screws, 6 x 125 mmHigh quality Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and low-fatigue working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. The ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling ",round the corner", screwdriving. ",Take it easy", tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Numeri di articolo

Numero articolo 81900.060.125
EAN 4013288003805
UBB 240125007577
UNSPSC 27111701
Nr articolo produttore  05022820001

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.