text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wera Bit 869/4 5/16/65 060290


869/4 Nutsetters, 5/16", x 65 mmNon-magnetic design. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81593.079.065
Surface protection Other
Wrench width (mm) 21
Length 65
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 21
Length 65
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Double hex insert No
Connection size (mm) 6.3
For impact screwdriver No
VDE tested No

Description

869/4 Nutsetters, 5/16", x 65 mmNon-magnetic design. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81593.079.065
EAN 4013288016638
UBB 240232982845
UNSPSC 31161507
Manufacturer article nr  05060290001
Do not close this page. This message will disappear, when the page is fully loaded.