text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wera Bit 867/4 Z TORX® TX 15/70 060105


867/4 Z TORX® bits, TX 15 x 70 mmPremium bits for TORX® socket screws. Tough, for universal use. 1/4", hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81586.015.070
Size bit (mm)
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 15
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand WERA
Model 867/4 Z

Description

867/4 Z TORX® bits, TX 15 x 70 mmPremium bits for TORX® socket screws. Tough, for universal use. 1/4", hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81586.015.070
EAN 4013288016188
UBB 425232903129
UNSPSC 31161507
Manufacturer article nr  05060105001
Do not close this page. This message will disappear, when the page is fully loaded.