text.skipToContent text.skipToNavigation

Wera Bit 867/2 Z TORX® TX 27/35 066902


867/2 Z TORX® bits, TX 27 x 35 mmHigh quality bits for recessed TORX® screws. Tough viscous for universal use. 5/16", hexagon, suitable for holders as per DIN ISO 1173-D 8.

Article number 81585.027.035
Size bit (mm)
Screwing system Other
Total length (mm) 35
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 27
Screwing system Other
Total length (mm) 35
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 5/16 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Model 867/2 Z TORX

Description

867/2 Z TORX® bits, TX 27 x 35 mmHigh quality bits for recessed TORX® screws. Tough viscous for universal use. 5/16", hexagon, suitable for holders as per DIN ISO 1173-D 8.

Article numbers

Article number 81585.027.035
EAN 4013288016119
UBB 425232070275
UNSPSC 31161507
Manufacturer article nr  05066902001
Do not close this page. This message will disappear, when the page is fully loaded.