text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wera Bit 851/4 Z PH GR2/70 059770


851/4 Z bits, PH 2 x 70 mmPremium bits for Phillips screws. Tough, for universal use. 1/4", hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81504.002.070
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Packed per 1

Specifications

Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Model 851/4Z

Description

851/4 Z bits, PH 2 x 70 mmPremium bits for Phillips screws. Tough, for universal use. 1/4", hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81504.002.070
EAN 4013288013804
UBB 425232915008
UNSPSC 31161507
Manufacturer article nr  05059770001
Do not close this page. This message will disappear, when the page is fully loaded.