text.skipToContent text.skipToNavigation

Wera Bit 851/1 Z PH GR2 x 50 Z


851/1 Z bits, PH 2 x 50 mmTough Wera bits for Phillips screws, for universal use. 1/4", hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 81258.102.050
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Model 851/1 Z

Description

851/1 Z bits, PH 2 x 50 mmTough Wera bits for Phillips screws, for universal use. 1/4", hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81258.102.050
EAN 4013288013354
UBB 425232052117
UNSPSC 31161507
Manufacturer article nr  05056520001
Do not close this page. This message will disappear, when the page is fully loaded.