text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Wera Bit 3840/4 Hex-Plus 6 x 89


3840/4 Bits, stainless, 6 x 89 mmHigh quality bits out of stainless steel for hexagon socket screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to

Article number 81520.006.089
Size bit (mm)
Screwing system Other
Total length (mm) 89
Connection size 1/4 inch
Brand Wera
Packed per 1

Specifications

Size bit (mm) 6
Screwing system Other
Total length (mm) 89
Connection size 1/4 inch
Brand Wera
Model 3840/4

Description

3840/4 Bits, stainless, 6 x 89 mmHigh quality bits out of stainless steel for hexagon socket screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81520.006.089
EAN 4013288115652
UBB 500504483024
UNSPSC 31161507
Manufacturer article nr  05071104001
Do not close this page. This message will disappear, when the page is fully loaded.