text.skipToContent text.skipToNavigation

Wera Belt A 3 Socket Spanner Set in Textile Belt T8-T40 1/4" Drive 9-Piece


Belt A 3 TORX® HF Zyklop bit socket set with holding function, 1/4", drive, 9 pieces 9x 8767 A HF TORX® Zyklop bit socket with holding function, 1/4", drive: TX 8x28 mm, TX 9x28 mm, TX 10x28 mm, TX 15x28 mm, TX 20x28 mm, TX 25x28 mm, TX 27x28 mm, TX 30x28 mm, TX 40x28 mm 1x Belt A (textile belt), 9 location, unloaded: 39 x 238 mm 1x Hook and Loop Fasten

Article number 7E502267
Packaging Bag
Connection size 1/4 inch
Number of socket inserts 10
Number of socket spanners 0
Total number of tools 9
Packed per 1

Specifications

Packaging Bag
Connection size 1/4 inch
Number of socket inserts 10
Number of socket spanners 0
Total number of tools 9
Connection size (mm) 6.35
Number of sockets for screwdriver 0
Number of Torx sockets 9
Number of hexagonal sockets 0
Brand Wera
Type Socket Spanner Set

Description

Belt A 3 TORX® HF Zyklop bit socket set with holding function, 1/4", drive, 9 pieces 9x 8767 A HF TORX® Zyklop bit socket with holding function, 1/4", drive: TX 8x28 mm, TX 9x28 mm, TX 10x28 mm, TX 15x28 mm, TX 20x28 mm, TX 25x28 mm, TX 27x28 mm, TX 30x28 mm, TX 40x28 mm 1x Belt A (textile belt), 9 location, unloaded: 39 x 238 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmTypically Wera designed robust textile belt with 9 sockets taking up minimal space. A smooth Twist to Unlock mechanism ensures a secure fit and simple removal of the sockets. Comes with ",Take it easy", Tool Finder with colour coding according to size to enable the right tool to be selected easily and quickly. Includes a snap hook for secure fastening to a belt loop or pocket. Especially short, stable bit-sockets with all the advantages of the Wera bit technology. Bit sockets with holding function for particularly convenient screwdriving with reduced risk of losing the screw when approaching the workpiece. Supplied with a nonwoven reverse side and hook and loop strips for simple attachment e.g. to a wall, shelf, tool trolley and to the Wera 2go tool transport system.

Article numbers

Article number 7E502267
EAN 4013288190772
UBB 500678956441
UNSPSC 27110000
Manufacturer article nr  05003882001
Do not close this page. This message will disappear, when the page is fully loaded.