text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wera Accessories 8794 A A- 56MM


8794 A Zyklop wobble extension, 1/4",, 1/4", x 56 mmWobble extension for Wera Zyklop. With pivoting angle of 15° in all directions. This guarantees fast and precise work in hidden and tight installation spaces.

Article number 81010.000.056
Length 56
Isolation protection 1000 V No
Connection size 1/4 inch
Connection size (mm) 6.3
VDE tested No
Packed per 1

Specifications

Length 56
Isolation protection 1000 V No
Connection size 1/4 inch
Connection size (mm) 6.3
VDE tested No

Description

8794 A Zyklop wobble extension, 1/4",, 1/4", x 56 mmWobble extension for Wera Zyklop. With pivoting angle of 15° in all directions. This guarantees fast and precise work in hidden and tight installation spaces.

Article numbers

Article number 81010.000.056
EAN 4013288121080
UBB 500511980053
UNSPSC 27110000
Manufacturer article nr  05003527001
Do not close this page. This message will disappear, when the page is fully loaded.