text.skipToContent text.skipToNavigation

Wera 967 Torx L-Key T20 BlackLaser 57mm


967 TORX® L-key, BlackLaser, TX 20 x 57 mmHigh quality L-keys for recessed TORX® screws. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article number 5Y352939
Insulated No
Size (TX) 20
Isolation protection 1000 V No
With hole No
VDE tested No
Packed per 5
Full Box only

Specifications

Insulated No
Size (TX) 20
Isolation protection 1000 V No
With hole No
VDE tested No
Brand Wera
Commodity code 82054000
Model 967 TORX

Description

967 TORX® L-key, BlackLaser, TX 20 x 57 mmHigh quality L-keys for recessed TORX® screws. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article numbers

Article number 5Y352939
EAN 4013288019318
UBB 500643319246
UNSPSC 27111710
Manufacturer article nr  05024010001
Do not close this page. This message will disappear, when the page is fully loaded.