text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wera 967 L HF Torx L-Key T30 BlackLaser 122mm


967 L TORX® HF L-key with holding function, BlackLaser, TX 30 x 122 mmHigh quality L-keys for recessed TORX® screws. With holding function (HF) on the long arm to securely hold the screw on the tool. Comes with extra-long arm. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The t

Article number 0V059055
Insulated No
Size (TX) 30
Isolation protection 1000 V No
With hole No
VDE tested No
Packed per 1

Specifications

Insulated No
Size (TX) 30
Isolation protection 1000 V No
With hole No
VDE tested No
Model 967 L TORX

Description

967 L TORX® HF L-key with holding function, BlackLaser, TX 30 x 122 mmHigh quality L-keys for recessed TORX® screws. With holding function (HF) on the long arm to securely hold the screw on the tool. Comes with extra-long arm. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article numbers

Article number 0V059055
EAN 4013288104908
UBB 500643314031
UNSPSC 27111710
Manufacturer article nr  05024167001
Do not close this page. This message will disappear, when the page is fully loaded.