text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Wera 967 L HF Torx L-Key T25 BlackLaser 104mm


967 L TORX® HF L-key with holding function, BlackLaser, TX 25 x 104 mmHigh quality L-keys for recessed TORX® screws. With holding function (HF) on the long arm to securely hold the screw on the tool. Comes with extra-long arm. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The t

Article number 5B273415
Insulated No
Size (TX) 25
Isolation protection 1000 V No
With hole No
VDE tested No
Packed per 1

Specifications

Insulated No
Size (TX) 25
Isolation protection 1000 V No
With hole No
VDE tested No
Brand Wera
Model 967 L TORX

Description

967 L TORX® HF L-key with holding function, BlackLaser, TX 25 x 104 mmHigh quality L-keys for recessed TORX® screws. With holding function (HF) on the long arm to securely hold the screw on the tool. Comes with extra-long arm. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article numbers

Article number 5B273415
EAN 4013288104885
UBB 500643313611
UNSPSC 27111710
Manufacturer article nr  05024165001
Do not close this page. This message will disappear, when the page is fully loaded.