text.skipToContent text.skipToNavigation

Wera 950 SPKS Ball Ended Hex L-Key Wrench 5mm 90mm


950 SPKS L-key Multicolour, metric, 5 x 90 mmHigh quality Wera L-keys with colour coded, convenient plastic sleeve. This means that the tool is quickly accessible and the ergonomic and pleasant handle is easy on the hands even at low temperatures. Hex-Plus L-keys provide larger contact surfaces on the screw head. The notching effect is thereby reduced t

Article number 6K505661
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 5
Isolation protection 1000 V No
Packed per 1

Specifications

Total length (mm) 90
Design Hook
Insulated No
Wrench width (mm) 5
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 90
With peg No
With hole No
With ball head Yes
Length short leg (mm) 27
VDE tested No
Brand Wera
Model 950 SPKS
Type Ball Ended Hex L-Key Wrench

Description

950 SPKS L-key Multicolour, metric, 5 x 90 mmHigh quality Wera L-keys with colour coded, convenient plastic sleeve. This means that the tool is quickly accessible and the ergonomic and pleasant handle is easy on the hands even at low temperatures. Hex-Plus L-keys provide larger contact surfaces on the screw head. The notching effect is thereby reduced to a minimum, the destruction of the screw head is almost eliminated. The ball on the long arm allows safe working even in difficult mounting positions. The BlackLaser surface treatment provides excellent surface protection, corrosion resistance and long life. Laser coated abrasion-resistant size markings on the L-keys for quick access.

Article numbers

Article number 6K505661
EAN 4013288211965
UBB 500713658739
UNSPSC 27110000
Manufacturer article nr  05022674001
Do not close this page. This message will disappear, when the page is fully loaded.