text.skipToContent text.skipToNavigation

Wera 950 Hexagonal Key 4mm Steel Chrome Plated 70mm


950 L-key, metric, chrome-plated, 4 x 70 mmHigh quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The precise chrome-plated design ensures high corrosion protection.

Article number 0M992951
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 4
Isolation protection 1000 V No
Packed per 10
Full Box only

Specifications

Total length (mm) 70
Design Hook
Insulated No
Wrench width (mm) 4
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 70
With peg No
With hole No
With ball head No
Length short leg (mm) 25
VDE tested No
Brand Wera
Model 950

Description

950 L-key, metric, chrome-plated, 4 x 70 mmHigh quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The precise chrome-plated design ensures high corrosion protection.

Article numbers

Article number 0M992951
EAN 4013288018311
UBB 500643519894
UNSPSC 27111710
Manufacturer article nr  05021030001
Do not close this page. This message will disappear, when the page is fully loaded.