text.skipToContent text.skipToNavigation

WERA 932 A SB 1X5.5X100

Numero articolo 2U815189
Design Right
Insulated No
Total length (mm) 205
Antimagnetic No
Isolation protection 1000 V No

Specifiche

Design Right
Insulated No
Total length (mm) 205
Antimagnetic No
Isolation protection 1000 V No
Blade length (mm) 100
Blade width (mm) 5.5
Blade thickness (mm) 1
Clamp feature No
Precision model Yes
Low spark model No
Grip design 2-components
Blade diameter (mm) 6
Wrench width (hexagon drive) (mm) 10
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade Yes
Bulged blade No
Brand Wera

Descrizione

Wera Chiseldriver for fastening, chiselling and loosening seized screws. Multi-component Kraftform handle for fast and low-fatigue working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer. The ductile tempered material prevents the blade from splintering or breaking. Comes with an impact cap for durability and reduced risk of splintering. More torque can be transferred with the help of an open-end or ring spanner applied to the integrated hexagonal bolster. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Numeri di articolo

Numero articolo 2U815189
EAN 4013288181596
UBB 500643516825
UNSPSC 27111701
Nr articolo produttore  05100085001
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.