text.skipToContent text.skipToNavigation

Wera 889/4/1 F Bit Holder 1/4" Tip 64mm


889/4/1 F Rapidaptor free-running bit holder for torque screwdrivers with pistol handle, 1/4", x 64 mmThe free-running feature allows for a particularly quick return movement without having to remove the screwdriver when tightening screws. Especially for application with Wera torque screwdrivers with pistol handle for fast and ergonomic working. The Rap

Article number 8Y935824
Length (mm) 64
Magnetic No
Fast exchange head Yes
Size bit insertion 1/4 inch
Size machine insertion 1/4 inch
Packed per 1

Specifications

Length (mm) 64
Magnetic No
Fast exchange head Yes
Size bit insertion 1/4 inch
Size machine insertion 1/4 inch
Socket holder No
Brand Wera
Model 889/4/1 F
Type Bit Holder

Description

889/4/1 F Rapidaptor free-running bit holder for torque screwdrivers with pistol handle, 1/4", x 64 mmThe free-running feature allows for a particularly quick return movement without having to remove the screwdriver when tightening screws. Especially for application with Wera torque screwdrivers with pistol handle for fast and ergonomic working. The Rapidaptor technology allows mounting bits without activating the sleeve. Remove the bits by simply pushing the sleeve forward - for rapid bit change, all with one hand.

Article numbers

Article number 8Y935824
EAN 4013288217585
UBB 500717099971
UNSPSC 27110000
Manufacturer article nr  05052501001
Do not close this page. This message will disappear, when the page is fully loaded.