text.skipToContent text.skipToNavigation

Wera 8796 LB Zyklop Flexible-Lock Extension 3/8" Drive CrV Steel 200mm


8796 LB Zyklop ",flexible-lock", extension with free-turning sleeve, long, 3/8",, 3/8", x 200 mmWera Zyklop extension with flexible-lock: when activated the sockets are secured and permanently fixed, any unintentional loss being avoided. When the system is deactivated, the sockets can be quickly attached and exchanged. Equipped with a free-turning sleeve for faster turning of screws and nuts.

Article number
Length (mm) 200
Isolation protection 1000 V No
Connection size 3/8 inch
Connection size (mm) 9.5
VDE tested No
Packed per 1

Specifications

Length (mm) 200
Isolation protection 1000 V No
Connection size 3/8 inch
Connection size (mm) 9.5
VDE tested No
Brand Wera
Weight per piece (g) 191
Commodity code 8466103800
Type Zyklop Flexible-Lock Extension

Description

8796 LB Zyklop ",flexible-lock", extension with free-turning sleeve, long, 3/8",, 3/8", x 200 mmWera Zyklop extension with flexible-lock: when activated the sockets are secured and permanently fixed, any unintentional loss being avoided. When the system is deactivated, the sockets can be quickly attached and exchanged. Equipped with a free-turning sleeve for faster turning of screws and nuts.

Article numbers

Article number 81036.000.200
EAN 4013288121325
UBB 500511984014
UNSPSC 27110000
Manufacturer article nr  05003592001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.