text.skipToContent text.skipToNavigation

Wera 872/9 Microstix Screwdriver Bit 0 4mm Halfmoon 44mm


872/9 bits for Microstix® screws, 0 x 44 mmBits for Microstix® screws with 4 mm halfmoon drive for direct insertion in the power tool.

Article number 4F430632
Screwing system Other
Size 0
Total length (mm) 44
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Screwing system Other
Size 0
Total length (mm) 44
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head None
Brand Wera
Model 872/9 Microstix

Description

872/9 bits for Microstix® screws, 0 x 44 mmBits for Microstix® screws with 4 mm halfmoon drive for direct insertion in the power tool.

Article numbers

Article number 4F430632
EAN 4013288179319
UBB 500643499675
UNSPSC 31161507
Manufacturer article nr  05066853001
Do not close this page. This message will disappear, when the page is fully loaded.