text.skipToContent text.skipToNavigation

Wera 869/4 Nut Setter 3/8" Tip 65mm


869/4 Nutsetters, 3/8", x 65 mmNon-magnetic design. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81593.096.065
Surface protection Other
Wrench width (mm) 21
Length (mm) 65
Isolation protection 1000 V No
Connection size 3/8 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 21
Length (mm) 65
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Double hex insert No
For impact screwdriver No
VDE tested No
Brand Wera
Weight per piece (g) 50
Type Nut Setter

Description

869/4 Nutsetters, 3/8", x 65 mmNon-magnetic design. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81593.096.065
EAN 4013288016621
UBB 240232982928
UNSPSC 31161507
Manufacturer article nr  05060288001
Do not close this page. This message will disappear, when the page is fully loaded.