text.skipToContent text.skipToNavigation

Wera 869/4 M Nut Setter 9mm Tip 65mm


869/4 M Nutsetters, magnetic, 9 x 65 mmMetric nutsetter for hexagon head screws. Comes with a strong permanent magnet. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81594.090.065
Surface protection Other
Wrench width (mm) 9
Length (mm) 65
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 9
Length (mm) 65
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Dimension (mm) 9
Double hex insert No
Connection size (mm) 6.3
For impact screwdriver No
VDE tested No
Brand Wera
Weight per piece (g) 40
Type Nut Setter

Description

869/4 M Nutsetters, magnetic, 9 x 65 mmMetric nutsetter for hexagon head screws. Comes with a strong permanent magnet. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81594.090.065
EAN 4013288016690
UBB 425232903798
UNSPSC 31161507
Manufacturer article nr  05060230001
Do not close this page. This message will disappear, when the page is fully loaded.