text.skipToContent text.skipToNavigation

Wera 869/4 M Magnetic Nut Setter 7/16" Hex 50mm


869/4 M Nutsetters, magnetic, 7/16", x 50 mmImperial nutsetter for hexagon head screws. Comes with a strong permanent magnet. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 7G147629
Surface protection Other
Wrench width (mm) 21
Length (mm) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 21
Length (mm) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Double hex insert No
Connection size (mm) 6.3
For impact screwdriver No
VDE tested No
Brand Wera
Model 869/4 M

Description

869/4 M Nutsetters, magnetic, 7/16", x 50 mmImperial nutsetter for hexagon head screws. Comes with a strong permanent magnet. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 7G147629
EAN 4013288101198
UBB 500643496606
UNSPSC 31161507
Manufacturer article nr  05060432001
Do not close this page. This message will disappear, when the page is fully loaded.