text.skipToContent text.skipToNavigation

Wera 867/1 IPR Torx-Plus Bit with Bore Hole IPR30 1/4" Hex 25mm


867/1 IPR TORX PLUS® bits with bore hole, 30 IPR x 25 mmHigh quality bits for recessed TORX PLUS® screws with safety pin. A 5-flank TORX PLUS® profile with bore hole. Tough viscous for universal use. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 4B813830
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Model 867/1 IPR

Description

867/1 IPR TORX PLUS® bits with bore hole, 30 IPR x 25 mmHigh quality bits for recessed TORX PLUS® screws with safety pin. A 5-flank TORX PLUS® profile with bore hole. Tough viscous for universal use. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 4B813830
EAN 4013288034830
UBB 500643426249
UNSPSC 31161507
Manufacturer article nr  05134705001
Do not close this page. This message will disappear, when the page is fully loaded.