text.skipToContent text.skipToNavigation

Wera 867/1 DIY Torx Screwdriver Bit TX20 1/4" Hex 25mm


867/1 DIY TORX® bits, TX 20 x 25 mm, 10 pieces 10x 867/1 TORX® bits: TX 20 x 25 mmHigh quality bits for recessed TORX® screws. Tough viscous for universal use. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 2D878666
Screwing system Torx
Packaging Plastic box
Total length (mm) 25
Size (TX) 20
Isolation protection 1000 V No
Packed per 1

Specifications

Screwing system Torx
Packaging Plastic box
Total length (mm) 25
Size (TX) 20
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 10
Number of bits groove 0
Number of bits total 10
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Connection size (mm) 0.25
With bit ratchet No
Two-sided No
Number of bits inner square (Robertson) 0
Type of cross head None
With handgrip No
Brand Wera
Model 867/1 Z

Description

867/1 DIY TORX® bits, TX 20 x 25 mm, 10 pieces 10x 867/1 TORX® bits: TX 20 x 25 mmHigh quality bits for recessed TORX® screws. Tough viscous for universal use. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 2D878666
EAN 4013288115812
UBB 500643432676
UNSPSC 31161507
Manufacturer article nr  05072408001
Do not close this page. This message will disappear, when the page is fully loaded.