text.skipToContent text.skipToNavigation

Wera 855/4 IMP DC Bit Set in Plastic Box PZ2 5-Piece


855/4 IMP DC PZ DIY Impaktor bits, PZ 2 x 50 mm, 5 pieces 5x 855/4 IMP DC Impaktor bits: PZ 2 x 50 mmHigh quality bits for Pozidriv* screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of

Article number 1V498376
Size bit (mm)
Screwing system Other
Packaging Plastic box
Total length (mm) 50
Isolation protection 1000 V No
Packed per 1

Specifications

Size bit (mm) 2
Screwing system Other
Packaging Plastic box
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking No
With hole No
Number of bits PZ (crosshead) 5
Number of bits total 5
With magnetic holder No
With bit ratchet No
Two-sided No
Type of cross head Other
With handgrip Yes
Brand Wera
Model 855/4 IMP DC
Type Bit Set

Description

855/4 IMP DC PZ DIY Impaktor bits, PZ 2 x 50 mm, 5 pieces 5x 855/4 IMP DC Impaktor bits: PZ 2 x 50 mmHigh quality bits for Pozidriv* screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. hexagon, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Article numbers

Article number 1V498376
EAN 4013288157690
UBB 500643408262
UNSPSC 31161507
Manufacturer article nr  05057661001
Do not close this page. This message will disappear, when the page is fully loaded.