text.skipToContent text.skipToNavigation

Wera 6004 Joker Adjustable Wrench 10mm Jaw Width Chrome Plated 117mm


6004 Joker XS self-setting spanner, 7-10 x 1/4-3/8", x 117 mmMany users wish to have a universal screwdriving tool with the widest possible range of applications. It should be a single tool for multiple metric and imperial dimensions. It should automatically adjust to the different screw sizes. It should be safe to grab without damaging anything and sho

Article number 8O425733
Surface protection Other
Length (mm) 256
Isolation protection 1000 V No
Max. spanner opening (mm) 24
Low spark model No
Packed per 1

Specifications

Surface protection Other
Length (mm) 256
Isolation protection 1000 V No
Max. spanner opening (mm) 24
Low spark model No
Scale (mm) 19 - 24
VDE tested No
Brand Wera
Model 6004 Joker
Type Adjustable Wrench

Description

6004 Joker XS self-setting spanner, 7-10 x 1/4-3/8", x 117 mmMany users wish to have a universal screwdriving tool with the widest possible range of applications. It should be a single tool for multiple metric and imperial dimensions. It should automatically adjust to the different screw sizes. It should be safe to grab without damaging anything and should allow for high working speeds. With its continuous and parallel jaws the Joker 6004 replaces several single spanner sizes. The required size is automatically and continuously set when attaching the tool to the hexagon bolt or screw. The integrated lever mechanism securely clamps the hexagon screw or bolt between the jaws, which significantly reduces the risk of slippage or damage. The ratchet feature ensures fast and consistent screwdriving without removing the tool. By using the corner-width rectangular prisms, a back-pivoting angle of only 30° can be achieved. The single-arm design, in conjunction with the ratchet feature and the corner-width prism, makes it possible to work even in confined spaces. The adjustable Joker 6004 is the universal screwdriving tool. Self-setting. Gripping. Spanning.

Article numbers

Article number 8O425733
EAN 4013288216892
UBB 500716846125
UNSPSC 27110000
Manufacturer article nr  05020099001
Do not close this page. This message will disappear, when the page is fully loaded.