text.skipToContent text.skipToNavigation

Wera 3867/4 BO Torx Screwdriver Bit T30 1/4" Hex 89mm Length


3867/4 TORX® BO bits with bore hole, stainless, TX 30 x 89 mmHigh quality bits out of stainless steel for recessed TORX® screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81577.030.089
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 18
Model 3867/4 BO
Type Torx Screwdriver Bit

Description

3867/4 TORX® BO bits with bore hole, stainless, TX 30 x 89 mmHigh quality bits out of stainless steel for recessed TORX® screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81577.030.089
EAN 4013288115584
UBB 500511639758
UNSPSC 31161507
Manufacturer article nr  05071094001
Do not close this page. This message will disappear, when the page is fully loaded.