text.skipToContent text.skipToNavigation

Wera 2052 Ball End Hex Screwdriver 2.5mm 60mm Blade 157mm


2052 Ball end hexagon screwdriver for electronic applications, 2.5 x 60 mmHigh quality Wera Micro screwdriver for precision mechanical work. Ballpoint profile: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling ",round the corner", screwdriving. Rapid twisting is possible by fixin

Article number 3V715760
Insulated No
Wrench width (mm) 2.5
Total length (mm) 157
Isolation protection 1000 V No
Blade length (mm) 60
Packed per 1

Specifications

Insulated No
Wrench width (mm) 2.5
Total length (mm) 157
Isolation protection 1000 V No
Blade length (mm) 60
Material handle Other
Blade diameter (mm) 4
With ball head Yes
VDE tested No
Brand Wera
Model 2052 MICRO 1.5X60

Description

2052 Ball end hexagon screwdriver for electronic applications, 2.5 x 60 mmHigh quality Wera Micro screwdriver for precision mechanical work. Ballpoint profile: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling ",round the corner", screwdriving. Rapid twisting is possible by fixing the hand on the twist cap and using the fast-turning zone just below it. This makes time-consuming grip adjustments unnecessary. Power zone with integrated soft zones ensure the transfer of higher tightening and loosening torque. Precision zone for the right angle for adjustment work. The Wera Black Point tip offers high corrosion protection and an exact fit. ",Take it easy", tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool.

Article numbers

Article number 3V715760
EAN 4013288032010
UBB 500643251241
UNSPSC 27111701
Manufacturer article nr  05118094001
Do not close this page. This message will disappear, when the page is fully loaded.