text.skipToContent text.skipToNavigation

Wera 162 i PZ/S VDE Pozidriv Insulated Screwdriver PZ1 80mm Blade Ergonomic Grip 178mm


165 iS PZ/S VDE Insulated screwdriver with reduced blade diameter for PlusMinus screws (Pozidriv/slotted), # 1 x 80 mmWera VDE screwdriver with multi-component Kraftform Plus handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Combination profile slotted and Pozidriv*, esp

Article number 7K906258
Blade length (mm)
Design Right
Screwing system PlusMinus
Insulated Yes
Size 1
Packed per 1

Specifications

Blade length (mm) 80
Design Right
Screwing system PlusMinus
Insulated Yes
Size 1
Total length (mm) 178
Antimagnetic No
Isolation protection 1000 V Yes
Clamp feature No
Precision model Yes
Low spark model No
Material handle Other
Type of shaft Round
Grip design 2-components
Square drive/hexagon drive over the whole blade No
Blade material Other
Cap rotatable No
Surface protection blade Other
Continuous blade No
With anti-roll protection Yes
With striking cap No
VDE tested Yes
Brand Wera
Model 165 iS

Description

165 iS PZ/S VDE Insulated screwdriver with reduced blade diameter for PlusMinus screws (Pozidriv/slotted), # 1 x 80 mmWera VDE screwdriver with multi-component Kraftform Plus handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Combination profile slotted and Pozidriv*, especially for use with terminal strips, fuse boxes, switches, relays. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. The hexagon anti-roll protection avoids bits from rolling away annoyingly at the workplace.

Article numbers

Article number 7K906258
EAN 4013288160263
UBB 500643278236
UNSPSC 27111701
Manufacturer article nr  05006465001
Do not close this page. This message will disappear, when the page is fully loaded.